Motion
MSTP16

MISUMI
MSTP16

Pull Out Dowel Pin, Diameter: 16mm, Material: Steel, Length: 60mm
Mi Item #04788303
MFR #MSTP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MISUMI
MSTP16

Pull Out Dowel Pin, Diameter: 16mm, Material: Steel, Length: 60mm
Mi Item #04788303
MFR #MSTP16

Mfr description
MSTP16-60 PIN,DOWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    16 mm
  • Length
    60 mm

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Pin Type
    Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)