Motion
245409
V7400 Machine Tool Gray
Mi Item #04788483
MFR #245409
Price$121.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V7400 Machine Tool Gray
Mi Item #04788483
MFR #245409

Mfr description
245409 MACHINE TOOL GRAY
  • High-gloss finish: One-coat coverage: Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$121.22/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    230-425 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    Machine Tool Gray
  • Color Family
    Gray
  • Dry Time
    8 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066172862
  • Volatile Organic Compound Content
    340 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)