Motion
255617
Oil Base Paint Primer - White, 1 gal Container
Mi Item #04788487
MFR #255617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - White, 1 gal Container
Mi Item #04788487
MFR #255617

Mfr description
255617 FLAT WHITE PRIMER, 1GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    325-650 ft²/gal
  • Net Weight
    9.09 oz.
  • Size
    1 gal.
  • VOC Content
    Less Than 100 g/L
  • Weight
    12.1 to 12.2 lbs, 1.5 kg

Details

  • Application Temperature Range
    32 to 100 °F
  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Coverage
    300 to 650 ft²
  • Direct To Metal
    Direct To Metal
  • Dry Time
    8 to 12 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Indoor/Outdoor
  • Finish
    Flat
  • Flash Point
    100 °F, 40 °C
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • MSDS ID Number
    RO-258
  • Quick Drying
    Not Quick-Dry
  • Resin Type
    Modified Alkyd
  • Surface
    Steel
  • UPC_NO
    020066200008
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)