Motion
245386
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , Fire Hydrant Red Color
Mi Item #04788490
MFR #245386
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , Fire Hydrant Red Color
Mi Item #04788490
MFR #245386

Mfr description
245386 FIRE HYDRANT RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-425 ft²
  • Size
    5 GALLON

Details

  • Base Type
    Oil
  • Color
    Fire Hydrant Red
  • Color Family
    Red
  • Coverage
    230 to 450 ft²/gal
  • Dry Time
    8 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066172732
  • Volatile Organic Compound Content
    340 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)