Motion
245405
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , High Gloss Black Color
MI ITEM #04788492
MFR #245405
Price$539.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , High Gloss Black Color
MI ITEM #04788492
MFR #245405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$539.17/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-425 ft²
  • Size
    5 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Base Type
    Oil
  • Color
    High Gloss Black
  • Color Family
    Black
  • Coverage
    230 to 450 ft²/gal
  • Dry Time
    4 to 8 hr.
  • Exposure
    Exterior, Interior
  • Finish
    High Gloss
  • For Use On
    Metal, Wood
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Paint Base Type
    Oil
  • Resin Type
    Modified Alkyd
  • Standards Met
    MPI #9, #48, #81, #96 Certified
  • Surface
    Indoor and Outdoor Steel
  • UPC_NO
    020066172824
  • Volatile Organic Compound Content
    340 g/L

Overview

Mfr description
245405 HIGH GLOSS BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought