Motion
245480
Oil Base Paint - Alkyd Base, Exterior, Interior, 5 gal , Pail, Safety Yellow Color
Mi Item #04788511
MFR #245480
Price$659.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Alkyd Base, Exterior, Interior, 5 gal , Pail, Safety Yellow Color
Mi Item #04788511
MFR #245480

Mfr description
245480 SAFETY YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$659.13/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-425 ft²
  • Size
    5 GALLON

Details

  • Additional Details
    Sheen: Gloss
  • Base Type
    Alkyd
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Container Type
    Pail
  • Dry Time
    8 h
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Weather Exposure
  • Finish
    GLOSS
  • For Use On
    Metal
  • Form
    Liquid
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • Standards Met
    Low Voc
  • Surface
    Metal
  • UPC_NO
    020066172978
  • Volatile Organic Compound Content
    340 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)