Motion
255616
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Safety Yellow Color
Mi Item #04788513
MFR #255616
Price$105.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Safety Yellow Color
Mi Item #04788513
MFR #255616

Mfr description
255616 GLOSS SAFETY YELLOW, 1GL
  • Ready-to-use with no measuring or mixing
  • Applies direct-to-metal for an easy to maintain high gloss surface
  • Durable formula with excellent coverage and hide
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$105.51/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    255-435 ft²

Details

  • Base Type
    Oil
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    12 h
  • Exposure
    Exterior, Interior
  • Finish
    High Gloss
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066199999
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)