Motion
245475
V7400 Safety Blue
MI ITEM #04788526
MFR #245475
Price$593.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V7400 Safety Blue
MI ITEM #04788526
MFR #245475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$593.84/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-425 ft²
  • Size
    5 GALLON

Details

  • Base Type
    Oil
  • Color
    Safety Blue
  • Color Family
    Blue
  • Dry Time
    8 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066172923
  • Volatile Organic Compound Content
    340 g/L

Overview

Mfr description
245475 SAFETY BLUE
  • Impervious to moisture: easily cleaned and sanitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought