Motion
255614
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , White Color
Mi Item #04788534
MFR #255614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , White Color
Mi Item #04788534
MFR #255614

Mfr description
255614 GLOSS WHITE, 1GL
  • Ready-to-use with no measuring or mixing
  • Applies direct-to-metal for an easy to maintain high gloss surface
  • Durable formula with excellent coverage and hide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    255-435 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 100 g/L

Details

  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Coverage
    255 to 435 ft²/gal
  • Dry Time
    8 to 12 hr.
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • For Use On
    Metal
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Paint Base Type
    Oil
  • Resin Type
    Modified Alkyd
  • Surface
    Metal
  • UPC_NO
    020066199968
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)