Motion
245387
Oil Base Paint - Solvent Base, Exterior, Interior, 1 gal , Can, Black Color
Mi Item #04788538
MFR #245387
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Solvent Base, Exterior, Interior, 1 gal , Can, Black Color
Mi Item #04788538
MFR #245387

Mfr description
245387 FLAT BLACK
  • High-gloss finish: One-coat coverage: Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    275-510 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Additional Details
    VOC: Low
  • Base Type
    Solvent
  • Color
    Black
  • Color Family
    Black
  • Container Type
    Can
  • Coverage
    275 to 510 ft²/gal
  • Dry Time
    4 to 8 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Chemical Exposure | Corrosion Exposure | Weather Exposure
  • Finish
    Flat
  • For Use On
    Metal, Wood
  • Form
    Liquid
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Paint Base Type
    Oil
  • Resin Type
    Modified Alkyd
  • Standards Met
    MPI #9, #48, #81, #96 Certified
  • Surface
    Indoor and Outdoor Steel
  • UPC_NO
    020066172756
  • Volatile Organic Compound Content
    340 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)