Motion
3771402
Water Base Paint - Water Base, Exterior, Interior, 1 gal , Dunes Tan Color
Mi Item #04788544
MFR #3771402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, Exterior, Interior, 1 gal , Dunes Tan Color
Mi Item #04788544
MFR #3771402

Mfr description
3771402 DUNES TAN HIGH PERFORMANCE
  • Performs well in high-humidity and cold conditions (down to 35° F): resists weathering
  • Direct-to-metal (DTM) coating - no primer required: excellent one-coat coverage
  • Low VOCs, water-based
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    160-270 ft²

Details

  • Base Type
    Water
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Dry Time
    4 h
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +2 °C
  • Resin Type
    Acrylic Enamel
  • Volatile Organic Compound Content
    250 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)