Motion
134ME00013C
Low Speed Piston Motor -
MI ITEM #04795977
MFR #134ME00013C
Your Price$10,167.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Speed Piston Motor -
MI ITEM #04795977
MFR #134ME00013C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,167.63/each(List $12,709.54)

Overview

Mfr description
134ME00013C
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
  • Robust construction
  • Quiet operation

Specifications

  • Main Ports
    Threaded
  • Torque
    1530 N-m
  • Manufacturer Catalog
  • Series
    ME
  • Overall Height
    12.19 in
  • Overall Length
    10.43 in
  • Overall Width
    10.03 in
  • Mounting Type
    Flange
  • Actual Mounting Flange
    Flange
  • Operating Pressure Range
    3988 psi
  • Output Shaft Size
    1/10 Tapered Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought