Motion
14527
Welding Helmet - Vulcanized Fiber, Black, Fixed Front
Mi Item #04798086
MFR #14527
Price$190.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Vulcanized Fiber, Black, Fixed Front
Mi Item #04798086
MFR #14527

Mfr description
WELDING HELMET PASSIVE - 411P FIBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.44/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Vulcanized Fiber
  • Product Line
    W20
  • Type
    Welding Helmet
  • UPC_NO
    626053606732
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)