Specifications
Dimensions
- Window Height4-1/2 in
- Window Width5-1/2 in
Details
- Approval Listing RegulationsANSI Z87.1
- Helmet ColorBlack
- Helmet GraphicsNone
- Helmet MaterialVulcanized Fiber
- Product LineW20
- TypeWelding Helmet
- UPC_NO626053606190
- Window TypeFixed Front
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)