Motion
14531
JACKSON SAFETY W20 860 Lift Front Leather Welding Helmet
MI ITEM #04798089
MFR #14531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY W20 860 Lift Front Leather Welding Helmet
MI ITEM #04798089
MFR #14531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Leather
  • Product Line
    W20
  • Type
    Welding Helmet
  • UPC_NO
    626053606206
  • Window Type
    Lift Front

Overview

Mfr description
WELDING HELMET PASSIVE - HUNTSMAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought