Motion
14534
JACKSON SAFETY W10 930P Passive Welding Helmet Lift Front
Mi Item #04798091
MFR #14534
Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY W10 930P Passive Welding Helmet Lift Front
Mi Item #04798091
MFR #14534

Mfr description
WELDING HELMET PASSIVE - 930P FIBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.73/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Product Line
    W10
  • Type
    Welding Helmet
  • UPC_NO
    626053606220
  • Window Type
    Lift Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)