Motion
14535
JACKSON SAFETY W10 951P Passive Welding Helmet
Mi Item #04798092
MFR #14535
Price$99.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY W10 951P Passive Welding Helmet
Mi Item #04798092
MFR #14535

Mfr description
WELDING HELMET PASSIVE - 951P FIBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.04/each

Specifications

Dimensions

  • Window Height
    4 in
  • Window Width
    5-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Product Line
    W10
  • Type
    Welding Helmet
  • UPC_NO
    626053606237
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)