Motion
14561
Welding Helmet Filter - Professional, 12 Lens Shade
Mi Item #04798097
MFR #14561
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Filter - Professional, 12 Lens Shade
Mi Item #04798097
MFR #14561

Mfr description
14561 COVER LENSES AND FILTER PLATES: 42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Window Dimensions
    2 x 4-1/4 in
  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Lens Shade
    12
  • Product Line
    Professional
  • Type
    Filter
  • UPC_NO
    626053604271
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)