Specifications
Dimensions
- Window Dimensions4-1/2 x 5-1/4 in
- Window Height4-1/2 in
- Window Width5-1/4 in
Details
- Lens Shade9
- Product LineProfessional
- TypeFilter
- UPC_NO626053606749
- Window MaterialPolycarbonate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)