Motion
14975
Welding Helmet - Polycarbonate/ABS Blend, Black, Fixed Front
MI ITEM #04798138
MFR #14975
Price$122.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Polycarbonate/ABS Blend, Black, Fixed Front
MI ITEM #04798138
MFR #14975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.89/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE, CSA Z94.3
  • Features & Benefits
    • Narrow shell design is perfect for work in tight spaces • Extended front increases throat protection against sparks, slag and other physical hazards • Hard hat adaptable • ADF adaptable • Meets ANSI Z87.1, CSA compliant and CE marked
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Polycarbonate/ABS Blend
  • Lens Shade
    10
  • Lens Type
    Fixed Shade
  • Manufacturer Product Page
  • Product Line
    W10
  • Type
    Welding Helmet
  • UPC_NO
    626053606275
  • Window Type
    Fixed Front

Overview

Mfr description
WELDING HELMET PASSIVE - HSL100 4.5 X
  • Narrow shell design is perfect for work in tight spaces
  • Extended front increases throat protection against sparks, slag and other physical hazards
  • Hard hat adaptable
  • ADF adaptable
  • Meets ANSI Z87.1, CSA compliant and CE marked

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought