Motion
14976
Welding Helmet - Blue, Fixed Front
Mi Item #04798139
MFR #14976
Price$130.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Blue, Fixed Front
Mi Item #04798139
MFR #14976

Mfr description
WELDING HELMET PASSIVE - HSL100 4.5 X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.89/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE, CSA Z94.3
  • Helmet Color
    Blue
  • Helmet Graphics
    None
  • Lens Shade
    10
  • Lens Type
    Auto-Darkening
  • Product Line
    W10
  • Type
    Welding Helmet
  • UPC_NO
    626053606756
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)