Motion
16058
Welding Helmet Magnifier Plate - Professional, Transparent Lens Color
Mi Item #04798154
MFR #16058
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Magnifier Plate - Professional, Transparent Lens Color
Mi Item #04798154
MFR #16058

Mfr description
WELDING HELMET - MAGNIFYING PLATE 2" X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Window Dimensions
    2 x 4 in
  • Window Height
    2 in
  • Window Width
    4 in

Details

  • Diopter Lens
    1.5
  • Lens Color
    Transparent
  • Product Line
    Professional
  • Type
    Magnifier Plate
  • UPC_NO
    626053605063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)