Motion
16068
JACKSON SAFETY Welding Mag Plate Power 2.5
MI ITEM #04798158
MFR #16068
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY Welding Mag Plate Power 2.5
MI ITEM #04798158
MFR #16068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.97/each

Specifications

Dimensions

  • Window Dimensions
    2 x 4 in
  • Window Height
    2 in
  • Window Width
    4 in

Details

  • Diopter Lens
    2.5
  • Lens Color
    Transparent
  • Product Line
    Professional
  • Type
    Magnifier Plate
  • UPC_NO
    626053605100

Overview

Mfr description
WELDING HELMET - MAGNIFYING PLATE 2" X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought