Motion
20508
JACKSON SAFETY W10 HLX 100 Passive Welding Helmet Heavy Metal
Mi Item #04798177
MFR #20508
Price$151.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY W10 HLX 100 Passive Welding Helmet Heavy Metal
Mi Item #04798177
MFR #20508

Mfr description
WELDING HELMET PASSIVE - HLX100 4.5" X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.91/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE, CSA
  • Helmet Graphics
    None
  • Lens Shade
    10
  • Lens Type
    Auto-Darkening
  • Product Line
    W10
  • Type
    Welding Helmet
  • UPC_NO
    626053606367
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)