Specifications
Dimensions
- Window Dimensions3-1/2 x 4 in
- Window Height3-1/2 in
- Window Width4 in
Details
- Approval Listing RegulationsANSI Z87.1, CSA
- Lens Shade9 to 13
- Product LineW40
- TypeAuto-Darkening Lens
- UPC_NO626053605421
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)