Specifications
Dimensions
- Window Dimensions4.33 x 3.54 in
- Window Height4.33 in
- Window Width3.54 in
Details
- Approval Listing RegulationsANSI Z87.1, CSA
- Lens Shade9 to 13
- Product LineW40
- TypeAuto-Darkening Lens
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)