Motion
14979
JACKSON SAFETY W10 HSL 1 Passive Welding Helmet Black
Mi Item #04798254
MFR #14979
Price$94.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY W10 HSL 1 Passive Welding Helmet Black
Mi Item #04798254
MFR #14979

Mfr description
WELDING HELMET PASSIVE - HSL1 2" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.01/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE, CSA Z94.3
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Lens Type
    Fixed Shade
  • Product Line
    W10
  • Type
    Welding Helmet
  • UPC_NO
    626053606305
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)