Motion
JD16/25-85B
Ruland JD16/25-85B - Jaw Coupling Spider, OD 1.000" / 25.4mm, Polyurethane 85 Shore A BLUE
Mi Item #04798330
MFR #JD16/25-85B
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland JD16/25-85B - Jaw Coupling Spider, OD 1.000" / 25.4mm, Polyurethane 85 Shore A BLUE
Mi Item #04798330
MFR #JD16/25-85B

Mfr description
JD16/25-85B JAW COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Coupling Size Code
    JC16, JS16, JCC16, JSC16, MJC25, MJS25, MJCC25, MJSC25
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    .006 in
  • Outside Diameter
    1.000 in
  • Parallel Misalignment
    0.0060 in
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    JC16, JS16, JCC16, JSC16, MJC25, MJS25, MJCC25, MJSC25
  • Element Durometer
    85 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    8483608000
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    Polyurethane 85 Shore A BLUE
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -10 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    2.50 ft-lbs
  • Torsional Stiffness
    0.108 in-lb/deg
  • UPC_NO
    63452906902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)