Motion
16915/16AN31
Sheet Shim Stock, Inch, 0.031", 0.787mm, 18", 6", Steel
Mi Item #04800360
MFR #16915/16AN31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.031", 0.787mm, 18", 6", Steel
Mi Item #04800360
MFR #16915/16AN31

Mfr description
16915 031X6X18 SHIM (INDIVIDUAL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    0.031 in, 0.787 mm
  • Weight
    9.93 lbs
  • Width
    6 in

Details

  • Material
    Steel
  • Package Quantity
    10
  • Shim Stock Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)