Motion
259158
Oil Base Paint - Oil Base, 1 gal , Dairy White Color
Mi Item #04800911
MFR #259158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, 1 gal , Dairy White Color
Mi Item #04800911
MFR #259158

Mfr description
259158 GLOSS DAIRY WHITE V8400 SYSTEM
  • Prevents mold and mildew: resists humidity and high heat (up to 212°F /100°C)
  • Can be applied to surfaces as cold as 18°F (-7°C)
  • Withstands corrosion from repeated washing, disinfectants and cleaning compounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    250-425 ft²

Details

  • Base Type
    Oil
  • Color
    Dairy White
  • Color Family
    White
  • Dry Time
    8 h
  • Finish
    High Gloss
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    -8 °C
  • Package Quantity
    2
  • Resin Type
    Modified Alkyd
  • Volatile Organic Compound Content
    340 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)