Motion
TA4024VC4

TIMKEN
TA4024VC4

Cylindrical Roller Bearing, Toroidal - Straight, 120 mm ID, 180 mm OD, 60 mm Width, C4 Internal Clearance
MI ITEM #04801019
MFR #TA4024VC4
Price$2,508.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4024VC4

Cylindrical Roller Bearing, Toroidal - Straight, 120 mm ID, 180 mm OD, 60 mm Width, C4 Internal Clearance
MI ITEM #04801019
MFR #TA4024VC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,508.92/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    1.80 mm
  • Inner Ring Width
    60 mm
  • Outer Ring Width
    60 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    115000 lbf
  • Internal Clearance
    C4
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable
  • Series
    ADAPT

Overview

Mfr description
TA4024VC4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought