Motion
TA4032VC4

TIMKEN
TA4032VC4

Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 80 mm Width
Mi Item #04801020
MFR #TA4032VC4
Price$4,022.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4032VC4

Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 80 mm Width
Mi Item #04801020
MFR #TA4032VC4

Mfr description
TA4032VC4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,022.98/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    1.90 mm
  • Inner Ring Width
    80 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    29 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Retainer
  • Dynamic Load Capacity
    210000 lbf
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    087796303546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)