Motion
TA4026VC4

TIMKEN
TA4026VC4

Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 69 mm Width
Mi Item #04801024
MFR #TA4026VC4
Price$3,431.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4026VC4

Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 69 mm Width
Mi Item #04801024
MFR #TA4026VC4

Mfr description
TA4026VC4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,431.00/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    1.80 mm
  • Inner Ring Width
    69 mm
  • Outer Ring Width
    69 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69 mm
  • Weight
    17.7 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    152000 lbf
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    053893777191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)