Motion
TA4020VC3

TIMKEN
TA4020VC3

Cylindrical Roller Bearing, Toroidal - Straight, 100 mm ID, 150 mm OD, 50 mm Width, C3 Internal Clearance
Mi Item #04801029
MFR #TA4020VC3
Price$2,954.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4020VC3

Cylindrical Roller Bearing, Toroidal - Straight, 100 mm ID, 150 mm OD, 50 mm Width, C3 Internal Clearance
Mi Item #04801029
MFR #TA4020VC3

Mfr description
TA4020VC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,954.81/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.30 mm
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)