1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
TA4030VC3
Cylindrical Roller Bearing - 150 mm ID, 225 mm OD, 75 mm Width
MI ITEM #
04801033
MFR #
TA4030VC3
List Price
$4,688.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
TIMKEN TA4030VC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
TA4030VC3
Cylindrical Roller Bearing - 150 mm ID, 225 mm OD, 75 mm Width
MI ITEM #
04801033
MFR #
TA4030VC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,688.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TA4030VC3 BRG
Specifications
Bore Diameter
150 mm
Outside Diameter
225 mm
Overall Width
75 mm
Weight
23.5 lbs
UPC_NO
053893777221
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data