Motion
B863C032040
Cored Bar - Cast Maganese Bronze Material, 4 in Bore Diameter, 5 in Outside Diameter
MI ITEM #04803308
MFR #B863C032040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Maganese Bronze Material, 4 in Bore Diameter, 5 in Outside Diameter
MI ITEM #04803308
MFR #B863C032040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B863C032040 - 4 X 5 X 17"
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum Bronze CDA 954 9C ASTM B271
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature.
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings.
  • Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes.
  • Solid and cored bars over 8" O.D. are stocked in 105" lengths.
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs.
  • Centrifugal cast large diameter cored bars are also available in 13" lengths as well as made to order sizes and lengths.
  • C95400 is available in either as cast condition or heat-treated.
  • Typical Properties: (Not to be used for specification purposes. Copper: 83.00% min. Aluminum: 10.00 – 11.50% Iron 3.00: – 5.00%
  • Physical Properties: Centrifugal cast As Cast Tensile Strength, PSI: 75,000 min. Yield Strength, PSI: 30,000 min. Elongation: 12% min.
  • Heat Treated Tensile Strength, PSI: 90,000 min.
  • Yield Strength, PSI: 45,000 min. Elongation: 6% min. Brinell Hardness (3000 kg load; As Cast): 170 Brinell Hardness (3000 kg load; Heat Treated): 195
  • Machinability Rating: 60
  • Minimum Operating Temperature: -450°F
  • Maximum Operating Temperature: 750°F intermittent to 1200°F
  • C95400 Aluminum bronze is used for low speed, and very high load bearing applications.
  • C95400 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide.

Specifications

  • Material
    Cast Manganese Bronze
  • Bore Diameter
    4 in
  • Outside Diameter
    5 in
  • Operating Temperature Range
    -450 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text