Motion
7779502
Oil Base Paint - Oil Base, Interior Exterior, 1 qt , Can, Black Color
Mi Item #04803415
MFR #7779502
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Interior Exterior, 1 qt , Can, Black Color
Mi Item #04803415
MFR #7779502

Mfr description
7779502 GLOSS BLACK
  • Durable
  • Corrosion Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt.
  • VOC Content
    Less Than 485 g/L

Details

  • Base Type
    Oil
  • Color
    Black
  • Color Family
    Black
  • Container Type
    Can
  • Coverage
    50 to 90 ft²/gal
  • Dry Time
    5 to 9 hr.
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Outdoor
  • Finish
    Gloss
  • For Use On
    Metal, Wood
  • Form
    Liquid
  • Package Quantity
    2
  • Paint Base Type
    Oil
  • Resin Type
    Alkyd
  • Surface
    Indoor or Outdoor Metal
  • UPC_NO
    020066777951
  • Volatile Organic Compound Content
    485 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)