Motion
9075
Wall Mountable Fan - 30 in Diameter, Direct Drive, Steel Blade Material, 5570 cfm, 7480 cfm, 8780 cfm Air Flow Rate, 1/3 hp, 1.65 A, 2.8 A, 2 A, 10 ft Cord Length
Mi Item #04803461
MFR #9075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 30 in Diameter, Direct Drive, Steel Blade Material, 5570 cfm, 7480 cfm, 8780 cfm Air Flow Rate, 1/3 hp, 1.65 A, 2.8 A, 2 A, 10 ft Cord Length
Mi Item #04803461
MFR #9075

Mfr description
9075 9075 30" OSCILLATING WALL MOUNT FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    30 in
  • Overall Depth
    33-3/4 in
  • Overall Height
    38-3/4 in
  • Overall Width
    25-3/4 in

Details

  • Amperage
    1.65 A, 2.8 A, 2 A
  • Blade Material
    Steel
  • Guard Material
    Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    8780 cfm
  • Mount Type
    Wall
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    90 °
  • Sound Level
    64/72 dB(a)
  • Speed
    1075 rpm, 800 rpm, 925 rpm
  • Standards Met
    ETL, OSHA
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)