Motion
NN3026-AS-M-SP

FAG (SCHAEFFLER)
NN3026-AS-M-SP

Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 52 mm Width, SP Internal Clearance
Mi Item #04803532
MFR #NN3026-AS-M-SP
Price$3,459.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3026-AS-M-SP

Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 52 mm Width, SP Internal Clearance
Mi Item #04803532
MFR #NN3026-AS-M-SP

Mfr description
NN3026-AS-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,459.81/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm
  • Weight
    12.516 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    SP
  • Locating
    Non-locating
  • Manufacturer Upc Number
    4012801231640
  • Max Rpm
    4800 rpm
  • Maximum RPM (Grease)
    4100 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NN
  • UPC_NO
    4012801231640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)