Motion
MAT1625
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16 in Wide, 25 ft Long, 1.31 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
MI ITEM #04804062
MFR #MAT1625
Your Price$52.26/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16 in Wide, 25 ft Long, 1.31 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
MI ITEM #04804062
MFR #MAT1625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.26/rl(List $60.10)

Overview

Mfr description
MAT1625 GRIPPY ABSORBENT MAT 16"X25'
  • The only absorbent mat with Grippy backing “stays put no matter what®”, exclusively from New Pig
  • Specially formulated, full-coverage adhesive backing holds tight but leaves no residue
  • Eliminates the need for tapes and trays
  • Peels up easily for quick changeouts, reducing cleanup time for a more productive facility
  • No curling or bunching; lies flat to reduce trip hazards around workstations, walkways and machinery
  • Poly backing creates a liquid-proof barrier that keeps floors completely dry

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    1.31 gal (US)
  • Dimensions
    25 ft x 16 in
  • Length
    25 ft
  • Width
    16 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Backing Material
    Proprietary Adhesive
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Perforated
    Not Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ANSI B101.1-2009, NFSI
  • Weight
    4.25 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought