Motion
MAT2005
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 150 ft Long, 14 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #04804136
MFR #MAT2005
Price$136.80/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 150 ft Long, 14 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #04804136
MFR #MAT2005

Mfr description
MAT2005 MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.80/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    150 ft x 16 in
  • Length
    150 ft
  • Weight
    9.38 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    14 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)