Motion
303/357-1ZMG

RAYOVAC
303/357-1ZMG

Coin Cell Battery - 303/357, Chemistry: Silver Oxide, 1.5 Volt, Package Qty: 1
MI ITEM #04804153
MFR #303/357-1ZMG
Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
303/357-1ZMG

Coin Cell Battery - 303/357, Chemistry: Silver Oxide, 1.5 Volt, Package Qty: 1
MI ITEM #04804153
MFR #303/357-1ZMG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.06/each

Specifications

Dimensions

  • Battery Size
    303/357
  • Diameter
    11.56 mm
  • Height
    0.3
  • Standard Battery Pack Size
    1
  • Width
    3.65

Details

  • Battery Capacity
    165 mAh
  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Rayovac electronic batteries provide high performance at a great price, keeping your specialty devices going strong • For use in devices such as watches, calculators, remote controls and medical devices • Mercury-free formula • 1.5V
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable

Overview

Mfr description
E304064202 1.5V BATTERY (NO MERCURY)
  • Rayovac electronic batteries provide high performance at a great price, keeping your specialty devices going strong
  • For use in devices such as watches, calculators, remote controls and medical devices
  • Mercury-free formula
  • 1.5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought