Motion
JD10/15-92Y
Jaw Coupling Spider or Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #04804999
MFR #JD10/15-92Y
Your Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider or Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #04804999
MFR #JD10/15-92Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.17/each(List $23.69)

Overview

Mfr description
JD10/15-92Y JAW COUPLING SPIDER

Specifications

  • Coupling Size Code
    JC10, JS10, MJC15, MJS15
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Torque Capacity
    10 in
  • Max Rpm
    8000 rpm
  • Element Durometer
    92 Shore A
  • Operating Temperature Range
    -10 to +180 °F
  • Outside Diameter
    0.590 in
  • Max Parallel Misalignment
    .004 in
  • Max Angular Misalignment
    .90 °
  • Compatible Hub Part Number
    JC10, JS10, MJC15, MJS15
  • Series
    JD
  • Harmonization Code
    8483608000
  • Weight
    0.001 lb
  • Instructional Video
  • Manufacturer Product Page
  • Material
    Polyurethane 92 Shore A YELLOW
  • UPC_NO
    63452906893
  • Angular Misalignment
    0.9 °
  • Parallel Misalignment
    0.0040 in
  • Torsional Stiffness
    0.270 in-lb/deg
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought