Motion
JD12/19-85B
Jaw Coupling Spider or Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #04805000
MFR #JD12/19-85B
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider or Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #04805000
MFR #JD12/19-85B

Mfr description
JD12/19-85B JAW COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Coupling Size Code
    JC12, JS12, MJC19, MJS19
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    .005 in
  • Outside Diameter
    0.750 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    0.003 lb

Details

  • Compatible Hub Part Number
    JC12, JS12, MJC19, MJS19
  • Element Durometer
    85 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    8483608000
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    Polyurethane 85 Shore A BLUE
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -10 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    10 in
  • Torsional Stiffness
    0.406 in-lb/deg
  • UPC_NO
    63452906901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)