Motion
JS26-8-A
Jaw Coupling Hub - Cplg Size: 26, Curved Jaw, 0.5000 in Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #04805018
MFR #JS26-8-A
Price$54.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 26, Curved Jaw, 0.5000 in Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #04805018
MFR #JS26-8-A

Mfr description
JS26-8-A SET SCREW JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.05/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Length
    0.7100 in
  • Coupling Diameter
    1.6250 in | 41.29 mm
  • Coupling Overall Length
    2.0860 in, 53 mm
  • Coupling Size
    26
  • Coupling Size Code
    26
  • Hub Length
    0.7100 in
  • Length Through Bore
    2.086 in
  • Outside Diameter
    1.625 in
  • Weight
    0.15 lbs

Details

  • Bore Tolerance Standard
    0.0010 in
  • Bore Type
    Finished w/ No Keyway
  • Distance Between Shaft Ends
    0.0500 in;1.25 mm
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Set Screw
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    JS
  • Shaft Spacing
    0.6660 in
  • Torque Capacity
    4 N-m
  • UPC_NO
    63452906873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)