Motion
MJC19-8-A
Jaw Coupling Hub - Cplg Size: MJC19, Curved Jaw, 8 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04805645
MFR #MJC19-8-A
Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJC19, Curved Jaw, 8 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04805645
MFR #MJC19-8-A

Mfr description
MJC19-8-A CLAMP JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.10/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Bore Length
    0.3860 in
  • Coupling Diameter
    0.7500 in | 19.10 mm
  • Coupling Overall Length
    1.0710 in, 27.19 mm
  • Coupling Size
    MJC19
  • Coupling Size Code
    MJC19
  • Hub Length
    0.3850 in
  • Length Through Bore
    27.2 mm
  • Outside Diameter
    19.1 mm
  • Weight
    0.02 lbs

Details

  • Bore Tolerance Standard
    0.03 mm
  • Bore Type
    Finished w/ No Keyway
  • Distance Between Shaft Ends
    0.0200 in;0.50 mm
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Hub Style
    Clamp Style
  • Hub Type
    Clamp On
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJC
  • Shaft Spacing
    0.0200 in
  • Torque Capacity
    1.21 N-m
  • UPC_NO
    63452906771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)