Motion
MJC51-12-A
Jaw Coupling Hub - Cplg Size: MJC51, Curved Jaw, 12 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04805652
MFR #MJC51-12-A
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJC51, Curved Jaw, 12 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04805652
MFR #MJC51-12-A

Mfr description
MJC51-12-A CLAMP JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Length
    0.8190 in
  • Coupling Diameter
    2.0000 in | 50.79 mm
  • Coupling Overall Length
    2.4000 in, 61 mm
  • Coupling Size
    MJC51
  • Coupling Size Code
    MJC51
  • Hub Length
    0.8200 in
  • Length Through Bore
    61.0 mm
  • Outside Diameter
    50.8 mm
  • Weight
    0.27 lbs

Details

  • Bore Tolerance Standard
    0.03 mm
  • Bore Type
    Finished w/ No Keyway
  • Distance Between Shaft Ends
    0.0500 in;1.25 mm
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Hub Style
    Clamp Style
  • Hub Type
    Clamp On
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJC
  • Shaft Spacing
    0.0500 in
  • Torque Capacity
    9.5 N-m
  • UPC_NO
    63452906786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)