Motion
MJS25-10-A
Jaw Coupling Hub - Cplg Size: MJS25, Curved Jaw, 10 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04805688
MFR #MJS25-10-A
Price$31.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJS25, Curved Jaw, 10 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04805688
MFR #MJS25-10-A

Mfr description
MJS25-10-A SET SCREW JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.55/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Bore Length
    0.4690 in
  • Coupling Diameter
    1.0000 in | 25.39 mm
  • Coupling Overall Length
    1.3900 in, 35.29 mm
  • Coupling Size
    MJS25
  • Coupling Size Code
    MJS25
  • Hub Length
    0.4670 in
  • Length Through Bore
    35.3 mm
  • Outside Diameter
    25.4 mm
  • Weight
    0.04 lbs

Details

  • Bore Tolerance Standard
    0.03 mm
  • Bore Type
    Finished w/ No Keyway
  • Distance Between Shaft Ends
    0.0300 in;0.75 mm
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Set Screw
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJS
  • Shaft Spacing
    0.0300 in
  • Torque Capacity
    2.2 N-m
  • UPC_NO
    63452906807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)