Motion
30 UB BS

KOP-FLEX
30 UB BS

Jaw Coupling Block Set - 30 Cplg Size
Mi Item #04807165
MFR #30 UB BS
Price$2,051.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 UB BS

Jaw Coupling Block Set - 30 Cplg Size
Mi Item #04807165
MFR #30 UB BS

Mfr description
30 UB BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,051.11/pk

Specifications

Dimensions

  • Coupling Size
    30
  • Coupling Size Code
    30
  • Weight
    2.45 lb

Details

  • Component Type
    Bolt Set
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    30 UB BS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384629897
  • Material
    Urethane
  • Model
    Max-C
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Block Set
  • Series
    UBBS
  • Style
    UB
  • UPC_NO
    662384629897
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)