Motion
455016
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/4 in Diameter
Mi Item #04808510
MFR #455016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/4 in Diameter
Mi Item #04808510
MFR #455016

Mfr description
455016 1/4-20X1-3/4 G8 HHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/4 in
  • Length
    1-3/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME B18.2.1, Type II of ASTM B633-Fe/Zn5
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)